Shop All Honing Brushes
Osborn
Flexible Hone, 14mm, 0007725900
Mfr # 0007725900
Zoro # G9562310
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007725900
- Zoro # G9562310
- UPC # 622424772594
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 14mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,14mm,0007725900
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle, Ceramic 3/32 In I.D. Lrg (448849)
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198592)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (71-10828AF)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- Osborn Honing Brushes