Shop All Honing Brushes
Osborn
Flexible Hone, 13mm, 0007722800
Mfr # 0007722800
Zoro # G9562161
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007722800
- Zoro # G9562161
- UPC # 622424772280
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 13mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,13mm,0007722800
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Alum. Oxide, 80 Grit, 50 lb. (522080Z-50)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 60 Grit Aluminum Oxide (56060)
- SPECIALTY DIAMOND 1/2 Inch Radius Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8 Inch x 11 Female Threads (12RPW)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- FLEX-HONE TOOL BC6M800 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC6M800)
- Osborn Honing Brushes