Shop All Honing Brushes
Osborn
Flexible Hone, 1/2", 0007720400
Mfr # 0007720400
Zoro # G9562128
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 12.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007720400
- Zoro # G9562128
- UPC # 622424772044
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 12.7mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,1/2 In.,0007720400
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- Osborn Honing Brushes