Shop All Honing Brushes
Osborn
Flexible Hone, 11mm, 0007722600
Mfr # 0007722600
Zoro # G9562231
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007722600
- Zoro # G9562231
- UPC # 622424772266
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 11mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,11mm,0007722600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/2 In, Shape B121 (61463624466)
- FORNEY Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11 (71792)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit (SD-234SGR080)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- FLEX-HONE TOOL BCK12 3-Piece FLEX-HONE Kit in 120 Grit Silicon Carbide (BCK12)
- Osborn Honing Brushes