Shop All Honing Brushes
Osborn
Flexible Hone, 10mm, 0007720200
Mfr # 0007720200
Zoro # G9562259
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0007720200
- Zoro # G9562259
- UPC # 622424772020
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 10mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,10mm,0007720200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, VF, TSM (7000120996)
- MAKITA Flexible Hose (191496-7)
- DIABLO SandNet Discs w/Connection Pad, 22, PK50 (DND050220H60P)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- IPA Twisted Wire Brass Bore Brush Set (8081)
- Osborn Honing Brushes