Shop All Honing Brushes
Osborn
Flexible Hone, 1-5/8", 0007727100
Mfr # 0007727100
Zoro # G9561218
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007727100
- Zoro # G9561218
- UPC # 622424772716
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 41mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,1-5/8 In.,0007727100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Medium, Brown (66261134298)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- Osborn Honing Brushes