Shop All Honing Brushes
Osborn
Flexible Hone, 1-3/4", 0007737000
Mfr # 0007737000
Zoro # G9561139
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007737000
- Zoro # G9561139
- UPC # 622424773706
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 1-3/4" |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,1-3/4 In.,0007737000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000140)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- HUTCHINS MANUFACTURING PAD HOOK-IT 11" (for Model 2011H) (HU5011H)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- Osborn Honing Brushes