Shop All Honing Brushes
Osborn
Flexible Hone, 1-1/2", 0007727000
Mfr # 0007727000
Zoro # G9560999
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007727000
- Zoro # G9560999
- UPC # 622424772709
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 38mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,1-1/2 In.,0007727000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136209)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1" x 1" x 1/4" Shank - SB-9 (24342)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- FLEX-HONE TOOL BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC64M800CD)
- Osborn Honing Brushes