Shop All Honing Brushes
Osborn
Flexible Hone, 1-1/2", 0007721700
Mfr # 0007721700
Zoro # G9561041
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007721700
- Zoro # G9561041
- UPC # 622424772174
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 38mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,1-1/2 In.,0007721700
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839118)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STEEL - Type 1 (64018)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- OSBORN END BRUSH - CRIMPED WIRE 3/4 OD X .014 STEEL X 1/4 SHANK (99104)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 1", 0007726600 (0007726600)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- Osborn Honing Brushes