Shop All Honing Brushes
Osborn
Flexible Hone, 1", 0007726600
Mfr # 0007726600
Zoro # G9562627
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 200mm
- Bore dia. 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007726600
- Zoro # G9562627
- UPC # 622424772662
- Country of Origin Mexico
- Category Honing Brushes
Dimensions
Overall Length | 200mm |
Bore dia. | 25.4mm |
Details
Item | Small Diameter Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Description
Flexible Hone,1 In.,0007726600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G (73165)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB318080S02G)
- K TOOL INTL Cut-Off Wheel 3In. X 1/16In. 50/Pk (KTI-71300)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag (413)
- OSBORN 77489 Novoflex Flexible Hone, 4" (101mm) Bore Dia, 320 Grit, SC (0007748900)
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- OSBORN 77495 Novoflex Flexible Hone, 6.5" (165mm) Bore Dia, 320 Grit, SC (0007749500)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- Osborn Honing Brushes