Shop All Wire Wheel Brushes
Osborn
Encapsulated Wheel Brush, Medium Face, 8"
Mfr # 0002277300
Zoro # G9554723
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002277300
- Zoro # G9554723
- UPC # 622424227735
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.008" |
Brush Dia. | 8" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Encapsulated Wheel Brush,Medium Face,8" |
Description
Encapsulated Wheel Brush,Medium Face,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bent Medium Wire Wheel, 4"dia.x3/4"W (92246)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- ECONOLINE Nozzle Assembly (201790)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201200)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11 (13L454)
- Osborn Wire Wheel Brushes