Shop All Wire Wheel Brushes
Osborn
Encapsulated Wheel Brush, Medium Face, 10"
Mfr # 0002278300
Zoro # G9565217
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Material Steel
- Wire Dia. 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002278300
- Zoro # G9565217
- UPC # 622424227834
- Country of Origin Taiwan, Province of China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.012" |
Brush Dia. | 10" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Steel |
Item | Encapsulated Wheel Brush,Medium Face,10" |
Description
Encapsulated Wheel Brush,Medium Face,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK25 (66261101862)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- WEILER Single Row Knot Wire Cup Wire Brush, 2-3/4" (93810)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Knot Wire Wheel Brush, 4", 0002638600 (0002638600)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- Osborn Wire Wheel Brushes