Shop All Wire Wheel Brushes
Osborn
Encapsulated Wheel Brush, 3", 0001165000
Mfr # 0001165000
Zoro # G9556561
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001165000
- Zoro # G9556561
- UPC # 622424116503
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 3" |
Wire Dia. | 0.008" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 |
Material | Steel |
Item | Encapsulated Wheel Brush,3",0001165000 |
Description
Encapsulated Wheel Brush,3 In.,0001165000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Super Finish Mini Flap Wheel2-1/2x1/4x1/ (08834134001)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- ALC Blasting Tray (41910)
- MIRKA Polarshine Polish 10 5L (PC10-5L)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002158700)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- OSBORN Knot Wire Wheel Brush, 12", 0002607500 (0002607500)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- Osborn Wire Wheel Brushes