Shop All Wire Wheel Brushes
This Product is Discontinued
Osborn
Encapsulated Wheel Brush, 3", 0001164800 (Discontinued)
Mfr # 0001164800
Zoro # G9556570
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000
- Arbor Hole Size 1/2"
- Material Steel
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001164800
- Zoro # G9556570
- UPC # 622424116480
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 3" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 |
Material | Steel |
Item | Encapsulated Wheel Brush,3",0001164800 |
Description
Encapsulated Wheel Brush,3 In.,0001164800
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.