Shop All Wire Wheel Brushes
Osborn
Encapsulated Wheel Brush, 2", 0001163200
Mfr # 0001163200
Zoro # G9556598
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Material Steel
- Brush Dia. 2"
- Wire Dia. 0.008"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001163200
- Zoro # G9556598
- UPC # 622424116329
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 2" |
Wire Dia. | 0.008" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Encapsulated Wheel Brush,2",0001163200 |
Description
Encapsulated Wheel Brush,2 In.,0001163200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO (66261131514)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 1/8" Stem (26059)
- 3M Rotary Flap Peen Assembly, 9/16x1in, PK10 (61986510594)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105600)
- OSBORN Knot Wire Wheel Brush, 8", 0002623000 (0002623000)
- WEILER 8" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6120)
- Osborn Wire Wheel Brushes