Shop All Wire Wheel Brushes
Osborn
Encapsulated Narrow Face Wheel Brush, 10"
Mfr # 0002155700
Zoro # G9565147
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Material Steel
- Wire Dia. 0.010"
- Brush Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002155700
- Zoro # G9565147
- UPC # 622424215572
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Wire Dia. | 0.010" |
Brush Dia. | 10" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Steel |
Item | Encapsulated Narrow Face Wheel Brush,10" |
Description
Encapsulated Narrow Face Wheel Brush,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- ALLWAY WIRE BRUSH W/SCRAPR13.5"" (SB319)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- OSBORN Untreated Tampico Wheel Brushes, 12" (0002002200)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- Osborn Wire Wheel Brushes