Shop All Paint Roller Covers
Osborn
Economy Paint Roller Cover, 9", 0008506100
Mfr # 0008506100
Zoro # G9556202
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0008506100
- Zoro # G9556202
- UPC # 622424850612
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Description
Economy Paint Roller Cover,9 In.,0008506100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA SEAL SLFLVL GRY10.1 (91065)
- RAINGUARD BRANDS 1 Gal. VandlClean Super Graffiti Remover, Citrus Scent (VG-7301)
- THE BRUSH MAN 10-Quart Multi-Mix Container With Handle, 12PK (PAIL-10 QTW/HDL)
- CABOT Solid Color Oil Stain Solid Tintable Neutral Base Oil-Based Alkyd Deck Stain 1 gal (140.0001606.007)
- OSBORN Master Paint Roller Cover, 9", 0008501300 (0008501300)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-9)
- PREMIER Home-Pro Polyester 9 in. W X 1/2 in. Paint Roller Cover (R933)
- HYDE Corner Ease Lambswool Replacement Roller Cover (45850)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- Osborn Paint Rollers and Frames