Shop All Paint Roller Covers
Osborn
Economy Paint Roller Cover, 9", 0008506000
Mfr # 0008506000
Zoro # G9556187
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008506000
- Zoro # G9556187
- UPC # 622424850605
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Description
9” Economy Paint Roller Cover
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 4.5 in Paint Roller Cover, 1/4" Nap, Woven Dralon (140624010)
- PREMIER PAINT ROLLER ROLLER WOOL 4X3/8 in., 2PK (U66500-018)
- ASTRO PNEUMATIC SPRAY GUN 1.3 NOZZLE HIGH EFFEC (AOEUROHE103)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- OSBORN Master Paint Roller Cover, 9", 0008501300 (0008501300)
- OSBORN Economy Paint Roller Cover, 9", 0008506200 (0008506200)
- OSBORN Economy Paint Roller Cover, 9", 0008506100 (0008506100)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- MERIT PRO 111 9 x 0.37 in. Blend Roller Cover (652270001110)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- Osborn Paint Rollers and Frames