Shop All Paint Roller Covers
Osborn
Economy Paint Roller Cover, 7", 0008505100
Mfr # 0008505100
Zoro # G9556080
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008505100
- Zoro # G9556080
- UPC # 622424850513
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Description
Economy Paint Roller Cover,7 In.,0008505100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9100 Fast Cure Activator, 340 VOC, 1 gal. (9104402)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- WOOSTER R233 9 in. Texture Maker Roller Cover, Medium & Semi-Rough (WO327521)
- GRACO 515 Uni-Tip Reversible Spray Tip (69-515)
- OSBORN Master Paint Roller Cover, 9", 0008501300 (0008501300)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-7)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide, 2 PK (14G626033)
- PREMIER 6-1/2" Mini Paint Roller Cover, Velour, 12 PK (26382)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 3/8 in. Mini Roller 2 pk (U66501-018)
- THE BRUSH MAN 18” Poly Perforated-Core Roller Cover, 3/8” Nap, 12PK (RC18-3/8PERF)
- Osborn Paint Roller Covers