Shop All Paint Roller Covers
Osborn
Economy Paint Roller Cover, 7", 0008505000
Mfr # 0008505000
Zoro # G9556123
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008505000
- Zoro # G9556123
- UPC # 622424850506
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Details
Item | Paint Roller Cover |
Description
Economy Paint Roller Cover,7 In.,0008505000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9400 Polyester Urethane, Clear, 1 gal. (9410402)
- AMES MAX STRETCH ROOF COAT MAX STRTCH5GL (MSS5)
- PREMIER Z-Pro Assorted Artist Paint Brush Set (AR10105)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Desert Sand Water-Based Anti-slip Coating 1 gal (CSU092292-01)
- OSBORN Master Paint Roller Cover, 4" (0008507000)
- OSBORN Economy Paint Roller Cover, 9", 0008506100 (0008506100)
- OSBORN Master Paint Roller Cover, 9", 0008501300 (0008501300)
- OSBORN Economy Paint Roller Cover, 9", 0008506200 (0008506200)
- ZORO SELECT 6" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T18)
- FARM HOME RANCH 9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool, 12 PK (FHR00153)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Polyester (14A688092)
- Osborn Paint Rollers and Frames