Shop All Brooms
Osborn
Economy Med Broom, 36"
Mfr # 0008121400
Zoro # G9564727
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Economy Med Broom,36" |
Description
Broom; 36” Economy Med Broom
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- KOBLENZ The Cleaning Machine Hard Floor Polisher (P620B)
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- OSBORN Economy Coarse Broom, 36" (0008123900)
- OSBORN Coarse Flexsweep Broom, 24" (0005232700)
- OSBORN PRO Floor Broom, 18", 0008120600 (0008120600)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- OSBORN Strip Broom, 18", 0005211800 (0005211800)
- OSBORN Strip Broom, 24", 0005212300 (0005212300)
- FLO-PAC Fine Sweep, 24"W, Plastic Bristle, Blue (367382TC14)
- Osborn Brooms