Shop All Abrasive Parts
This Product is Discontinued
Osborn
Drive Arbor Mandrel, 1/4in.AH, Flush Mount (Discontinued)
Mfr # 75000
Zoro # G5144466
This Product is Discontinued
Key Features
- For Use With Brushes with Maximum Diameter of 4 in
- Includes Drive Arbor, (2) Washers, Nut and Mounting Disc
- Shaft Length (In.) 1-1/4
- Number of Pieces 5
- Design Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 75000
- Zoro # G5144466
- Country of Origin United States
- Category Abrasive Parts
Dimensions
Shaft Length (In.) | 1-1/4 |
Stem Length (In.) | 1-1/4 |
Stem Dia. (In.) | 1/4 |
Details
Item | Drive Arbor Mandrel |
For Use With | Brushes with Maximum Diameter of 4 in |
Includes | Drive Arbor, (2) Washers, Nut and Mounting Disc |
Number of Pieces | 5 |
Design | Flush Mount |
Arbor Hole (In.) | 1/4 |
Max. RPM | 25,000 |
Description
Drive Arbor Mandrel, Arbor Hole (In.) 1/4, Shaft Length (In.) 1-1/4, Stem Dia. (In.) 1/4, Stem Length (In.) 1-1/4, Max. RPM 25,000, Flush Mount, For Use With Brushes with Maximum Diameter of 4 In., Number of Pieces 5, Includes Drive Arbor, (2) Washers, Nut and Mounting Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.