Shop All Squeegees
Osborn
Disposable Window Squeegee, 14"
Mfr # 0007545600
Zoro # G9567210
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Tapered
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14" |
Details
Item | Disposable Window Squeegee |
Connection Type | Tapered |
Description
Disposable Window Squeegee,14 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Floor Nozzle, w/1-7/8 Hose (19-1900)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 85 Towels/Can (31757EA)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- OSBORN Heavy-Duty Window Squeegee, 12" (0007545000)
- OSBORN Floor Squeegee, 30" (0007547400)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- TOUGH GUY TOUGH GUY Red 18" Floor Squeegee (1EUA5)
- TOUGH GUY Floor Squeegee, Straight, 24" W (59JM36)
- UNGER Pad StripWasher Sleeve 14 Inch (RS350)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- Osborn Squeegees