Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wide Face Wheel Brush, 8"
Mfr # 0002210400
Zoro # G9554979
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002210400
- Zoro # G9554979
- UPC # 622424221047
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Wire Dia. | 0.020" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Wide Face Wheel Brush,8" |
Description
Crimped Wire Wide Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- DREMEL Interface Pad (MM14U)
- CLESCO SS-016048-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-016048-9PK)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- OSBORN Wire/Bristle Wheel Brush, 1-1/4" (0007576800)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Nylon Narrow Face Wheel Brush, 8" (0002065400)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- Osborn Wire Wheel Brushes