Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wide Face Wheel Brush, 8"
Mfr # 0002202500
Zoro # G9555100
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002202500
- Zoro # G9555100
- UPC # 622424220255
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.008" |
Brush Dia. | 8" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Wide Face Wheel Brush,8" |
Description
Crimped Wire Wide Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728583)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288128)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 220G (78072757600)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Nylon Wheel Brush, 2", 0001114000 (0001114000)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- Osborn Wire Wheel Brushes