Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wide Face Wheel Brush, 8"
Mfr # 0002201300
Zoro # G9555021
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002201300
- Zoro # G9555021
- UPC # 622424220132
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Wire Dia. | 0.020" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Wide Face Wheel Brush,8" |
Description
Crimped Wire Wide Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Fine (61463687090)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Coarse, 40 Grit (66261058713)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Wheel Brush, 3", 0009900200 (0009900200)
- OSBORN Wire/Bristle Wheel Brush, 1-1/4" (0007576800)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- CENTURY DRILL & TOOL Bench Grinder Knot Wire Wheel, 6" Coarse (76865)
- Osborn Wire Wheel Brushes