Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wide Face Wheel Brush, 8"
Mfr # 0002201200
Zoro # G9554960
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002201200
- Zoro # G9554960
- UPC # 622424220125
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Wide Face Wheel Brush,8" |
Description
Crimped Wire Wide Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046251)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- SHAVIV Deburring Tool, E Series (155-29155)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Knot Wire Wheel Brush, 8", 0002623000 (0002623000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002210900)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .012 CS Wire, 1/4" Shank (82894)
- Osborn Wire Wheel Brushes