Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wide Face Wheel Brush, 12"
Mfr # 0002201600
Zoro # G0429981
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002201600
- Zoro # G0429981
- UPC # 622424220163
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 12" |
Wire Dia. | 0.012" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Steel |
Item | Crimped Wire Wide Face Wheel Brush,12" |
Description
Crimped Wire Wide Face Wheel Brush,12 In., Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 120Z (50926)
- FLEXOVIT FLAP DISC ZIRCOMAX 4-1/2 in X7/8 in (Z4502F)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- JAZ 7in. Stringer Bead Knot Wire Wheel, 56 Knots, .020in. Steel, 5/8in. -11 A.H. (44252P)
- Osborn Wire Wheel Brushes