Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel, Wide Face, 0009902200
Mfr # 0009902200
Zoro # G9555712
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009902200
- Zoro # G9555712
- UPC # 622424990226
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 6" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Wheel,Wide Face,0009902200 |
Description
Crimped Wire Wheel,Wide Face,0009902200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- EXCEL BLADES Sanding Stick Belts #240 Grit Replacement Sanding Belt 5pcs, 6pk (55681)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN STRINGER BEAD KNOT WIRE WHEEL 4 OD X .020 STEEL X 5/8-11 NC AH (99082)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Wire/Bristle Wheel Brush, 1-1/4" (0007576800)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- Osborn Wire Wheel Brushes