Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel, Shank Mounted
Mfr # 0009900700
Zoro # G0430182
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 18,500
- Arbor Hole Size 1/4" Shank
- Material Stainless Steel
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009900700
- Zoro # G0430182
- UPC # 622424990073
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 3" |
Wire Dia. | 0.014" |
Details
Mounting Type | Shank |
Max. RPM | 18,500 |
Material | Stainless Steel |
Item | Crimped Wire Wheel,Shank Mounted |
Description
Crimped Wire Wheel,Shank Mounted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- NORTON CO PSA Sanding Disc, Fine Grade, 400Grit, PK25 (63642506176)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727993)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Knot Wire Wheel Brush, 5", 0002649500 (0002649500)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066800)
- OSBORN Crimped Wire Wheel, Medium Face (0009901500)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97594)
- Osborn Wire Wheel Brushes