Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole
Mfr # 0009900900
Zoro # G0431555
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Steel
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0009900900
- Zoro # G0431555
- UPC # 622424990097
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.014" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Wheel,Narrow Face |
Description
Crimped Wire Wheel,Narrow Face
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 180 (08834137253)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, SC, 60 G (66253440332)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- OSBORN Knot Wire Wheel Brush, 8", 0002623100 (0002623100)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- OSBORN Knot Wire Wheel Brush, 4", 0002638600 (0002638600)
- OSBORN Knot Wire Wheel Brush, 12", 0002607500 (0002607500)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94031)
- Osborn Wire Wheel Brushes