Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel, Medium Face
Mfr # 0009901500
Zoro # G0431409
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Steel
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0009901500
- Zoro # G0431409
- UPC # 622424990158
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.014" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Wheel,Medium Face |
Description
Crimped Wire Wheel,Medium Face
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 220 Grit Ultra Fine Sanding Pad (DNTCAT220H05G)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105621)
- OSBORN Untreated Tampico Wheel Brushes, 12" (0002002200)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6", Mounting Type: Arbor Hole (0002200600)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Knot Wire Wheel Brush, 12", 0002607500 (0002607500)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97594)
- Osborn Wire Wheel Brushes