Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 3", 0001110100
Mfr # 0001110100
Zoro # G9556701
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8"
- Material Stainless Steel
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001110100
- Zoro # G9556701
- UPC # 622424111010
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Crimped Wire Wheel Brush,3",0001110100 |
Description
Crimped Wire Wheel Brush,3 In.,0001110100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- NORTON ABRASIVES PSA Disc Roll 6In. 320 Grit A/O (31473)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60649)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 120, 1A1R (69014192159)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062100)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Encapsulated Wheel Brush, Wide Face, 4.25" (0002270100)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- Osborn Wire Wheel Brushes