Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 3", 0001109500
Mfr # 0001109500
Zoro # G9556823
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"
- Material Stainless Steel
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001109500
- Zoro # G9556823
- UPC # 622424110952
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Wire Dia. | 0.008" |
Brush Dia. | 3" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Crimped Wire Wheel Brush,3",0001109500 |
Description
Small Diameter Crimped Wire Wheel Brush; 3” Crimped Wire Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P180 G, AlO, PK100 (66261131630)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 80gr (15F158)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066600)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002214000)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C110)
- Osborn Wire Wheel Brushes