Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 3", 0001109300
Mfr # 0001109300
Zoro # G9556692
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Material Stainless Steel
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001109300
- Zoro # G9556692
- UPC # 622424110938
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Crimped Wire Wheel Brush,3",0001109300 |
Description
Crimped Wire Wheel Brush,3 In.,0001109300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 80G (12190)
- FLEX-HONE TOOL BC21424 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21424)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- DYNABRADE Non-Vacuum, Disc Pad, Hook Face, 6" (56182)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- OSBORN Knot Wire Wheel Brush, 4", 0002635900 (0002635900)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Crimped Wire Wheel Brush, 1-1/4" (0001107300)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Fine - 4500 RPM (S1801)
- Osborn Wire Wheel Brushes