Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 3", 0001105600
Mfr # 0001105600
Zoro # G9556710
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Material Steel
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001105600
- Zoro # G9556710
- UPC # 622424110563
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Brush Dia. | 3" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,3",0001105600 |
Description
Small Diameter Crimped Wire Wheel Brush; 3” Crimped Wire Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69455)
- MAKITA 5" Rubber Backing Pad (743015-1)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G, Grit: 60 (61463624528)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Encapsulated Wheel Brush, Medium Face, 10" (0002278300)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 5/8in W (88412)
- Osborn Wire Wheel Brushes