Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 2-1/2"
Mfr # 0001104800
Zoro # G0431765
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/2"
- Material Steel
- Brush Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001104800
- Zoro # G0431765
- UPC # 622424110488
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Wire Dia. | 0.014" |
Brush Dia. | 2-1/2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,2-1/2" |
Description
Crimped Wire Wheel Brush,2-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L614)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- S AND H INDUSTRIES ALC 40048 1/8" Air Jet 15 CFM, Steel (40048)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002210400)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Nylon Wheel Brush, 1-3/8" (0001113400)
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- OSBORN Nylon Narrow Face Wheel Brush, 8" (0002065400)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066800)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838960)
- Osborn Wire Wheel Brushes