Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 2", 0001102800
Mfr # 0001102800
Zoro # G9556589
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Material Steel
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001102800
- Zoro # G9556589
- UPC # 622424110280
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Wire Dia. | 0.014" |
Brush Dia. | 2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,2",0001102800 |
Description
Crimped Wire Wheel Brush,2 In.,0001102800
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drywall Sndg Spng19093, 2.625"x3.75", PK12 (19093)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- WEILER Single Spiral Tube Wire Brush, 1/4", PK10 (93859)
- OSBORN Knot Wire Wheel Brush, 8", 0002623100 (0002623100)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- OSBORN Encapsulatd Stringer Bead Wheel Brush, 7" (0002188900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- Osborn Wire Wheel Brushes