Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 1-3/8"
Mfr # 0001101500
Zoro # G0431801
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 1/4"
- Material Steel
- Brush Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001101500
- Zoro # G0431801
- UPC # 622424110150
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" |
Brush Dia. | 1-3/8" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,1-3/8" |
Description
Crimped Wire Wheel Brush,1-3/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W187 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33695)
- MAKITA 5" Diamond Cup Wheel, Segmented Rim (A-95009)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5 (66252939662)
- DEDECO SUNBURST 4" TC DISCS DARK GREEN 50 GRIT 12/BX (2262)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- OSBORN Wheel Brush, 6", 0004062600 (0004062600)
- OSBORN Knot Wire Wheel Brush, 4", 0002635900 (0002635900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Wire/Bristle Wheel Brush, 1-1/2" (0007577200)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- WEILER Twist Wire Wheel Wire Brush, Arbor (94014)
- Osborn Wire Wheel Brushes