Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 1-1/4"
Mfr # 0001107300
Zoro # G0431871
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Material Stainless Steel
- Wire Dia. 0.008"
- Brush Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001107300
- Zoro # G0431871
- UPC # 622424110730
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" |
Wire Dia. | 0.008" |
Brush Dia. | 1-1/4" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Crimped Wire Wheel Brush,1-1/4" |
Description
Crimped Wire Wheel Brush,1-1/4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Premium DC Grinding Wheel For Aluminum 4-1/2 x 1/4 x 5/8-11 AL24M T-27 (DA4510H)
- NILFISK/ADVANCE CYLINDRICAL BRUSH : 15 in. 3 SR Poly designed to fit OEM number (56507350)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- GORDON BRUSH 10" Bore Brush - with .032" Nylon Bristles (FDA compliant) (900674-10BT)
- OSBORN Nylon Wheel Brush, 2", 0001113900 (0001113900)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- OSBORN Nylon Narrow Face Wheel Brush, 8" (0002065400)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201200)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066600)
- NORTON CLIPPER WIRE WHEEL BRSH BRASS 8 in. (70184609162)
- Osborn Wire Wheel Brushes