Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 1-1/2"
Mfr # 0001107800
Zoro # G0431759
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Material Stainless Steel
- Wire Dia. 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0001107800
- Zoro # G0431759
- UPC # 622424110785
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Wire Dia. | 0.005" |
Brush Dia. | 1-1/2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Stainless Steel |
Item | Crimped Wire Wheel Brush,1-1/2" |
Description
Crimped Wire Wheel Brush,1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- MARCO 2" ID Brass Abrasive Blast Hose Coupling - Oversized (10QBR6X)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- CLESCO SS-024048-120A Spiral Coated Abrasive Sanding Sleeve (SS-024048-120A)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- Osborn Wire Wheel Brushes