Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 8"
Mfr # 0002103100
Zoro # G0429473
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 1-1/4"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002103100
- Zoro # G0429473
- UPC # 622424210317
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 8" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,8" |
Description
Crimped Wire Narrow Face Wheel Brush; 8” Narrow Face Wire Wheel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Stainless Wire brush (W8-0105)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 2-1/2" Dia. Steel Crimped (76423)
- NORTON ABRASIVES Plastic Flat Flap Disc, 5" x 7/8" (66254400262)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (335551)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615800)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80371)
- Osborn Wire Wheel Brushes