Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 8"
Mfr # 0002102400
Zoro # G0429519
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 1-1/4"
- Material Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002102400
- Zoro # G0429519
- UPC # 622424210249
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Wire Dia. | 0.008" |
Brush Dia. | 8" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,8" |
Description
Crimped Wire Narrow Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pad Backing A1357, 1/pk (28167)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13718)
- SURTEK 120 Grit Wet Sandpaper (LAG120)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 150, TR (66623325047)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159300)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002202900)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 4" (7200042)
- Osborn Wire Wheel Brushes