Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 6"
Mfr # 0002158800
Zoro # G0429324
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Material Stainless Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002158800
- Zoro # G0429324
- UPC # 622424215886
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Stainless Steel |
Item | Crimped Wire Narrow Face Wheel Brush,6" |
Description
Crimped Wire Narrow Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 3/16" dia. (05010)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- OSBORN Untreated Tampico Wheel Brushes, 12" (0002002200)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- WEILER 4" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17981)
- Osborn Wire Wheel Brushes