Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 6"
Mfr # 0002158600
Zoro # G0429263
original price:
$33.29
51% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002158600
- Zoro # G0429263
- UPC # 622424215862
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Wire Dia. | 0.012" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,6" |
Description
Crimped Wire Narrow Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939823)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Nylon Wheel Brush, 1-3/8" (0001113400)
- OSBORN Crimped Wire Wheel, Wide Face, 0009902200 (0009902200)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- WEILER 8" Tampico Wheel Brush, 2" Arbor Hole (20190)
- Osborn Wire Wheel Brushes