Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 6"
Mfr # 0002158500
Zoro # G0429315
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002158500
- Zoro # G0429315
- UPC # 622424215855
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,6" |
Description
Crimped Wire Narrow Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- ZORO SELECT Blast Media, Aluminum Oxide, 36 Grit (AOB36-50)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H. (56130)
- 3M Cloth Band, 1 in. (7100138144)
- OSBORN High Speed Crimped Wire Wheel, 0009909400 (0009909400)
- OSBORN Nylon Narrow Face Wheel Brush, 8" (0002065400)
- OSBORN Crimped Wire Wheel Brush, 4", 0002130400 (0002130400)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- OSBORN Nylon Wheel Brush, 2", 0001114000 (0001114000)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206400)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- Osborn Wire Wheel Brushes