Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 6"
Mfr # 0002105600
Zoro # G0429455
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 1-1/4"
- Material Stainless Steel
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002105600
- Zoro # G0429455
- UPC # 622424210560
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Wire Dia. | 0.005" |
Brush Dia. | 6" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Stainless Steel |
Item | Crimped Wire Narrow Face Wheel Brush,6" |
Description
Crimped Wire Narrow Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-1/2 In, Shape W236 (61463677686)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Crimped Wire Wheel Brush, Light Duty, 10" (0002107800)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- WEILER Wolverine 3" Crimped Wire Wheel, .008" Steel Fill, 1/4" Stem (36259)
- Osborn Wire Wheel Brushes