Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 6"
Mfr # 0002104600
Zoro # G0429351
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 1-1/4"
- Material Brass
- Brush Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002104600
- Zoro # G0429351
- UPC # 622424210461
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 6" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Brass |
Item | Crimped Wire Narrow Face Wheel Brush,6" |
Description
Crimped Wire Narrow Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360599)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- OSBORN Wheel Brush, 3/4" (0007575100)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6", Mounting Type: Arbor Hole (0002200600)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- Osborn Wire Wheel Brushes