Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 4"
Mfr # 0002159300
Zoro # G0429193
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0002159300
- Zoro # G0429193
- UPC # 622424215930
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 4" |
Wire Dia. | 0.012" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,4" |
Description
Crimped Wire Narrow Face Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84057)
- MAKITA 4" x 3/16" x 5/8" Grinding Wheel, 24 Grit, 25/pk (741402-B-25)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- OSBORN Nylon Wheel Brush, 2", 0001114000 (0001114000)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002118200)
- JAZ USA 2" DIY Stem-Mounted Crimped Wire Wheel, .008" Steel (Fine), 1/4" Shank (91411)
- Osborn Wire Wheel Brushes