Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 4"
Mfr # 0002159200
Zoro # G0429141
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Material Steel
- Wire Dia. 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0002159200
- Zoro # G0429141
- UPC # 622424215923
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Wire Dia. | 0.010" |
Brush Dia. | 4" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,4" |
Description
Crimped Wire Narrow Face Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843247)
- SHAVIV Deburring Tool, B Series (155-29154)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- S & H INDUSTRIES DISC BACKING PHENOLIC 5" (KE77279)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- OSBORN Encapsulated Wheel Brush, Medium Face, 10" (0002278300)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- Osborn Wire Wheel Brushes